ADVU compact cylinder
Type | Double-acting |
---|---|
Cylinder diameter | 40 mm |
Cylinder stroke | 40 mm |
Logistics dimensions (L x W x H) | 90x60x63 mm |
---|---|
Logistic Weight | 664,2 g |
Type | Double-acting |
Cylinder diameter | 40 mm |
Cylinder stroke | 40 mm |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Max. service pressure | 10 bar |
Delivery usually within ( 8 ) days