References
Festo:DFM-32-25-B-PPV-A-GF
Rubix:390A6423
Manufacturer :562063
EAN:4052568363482




Technical specifications
| Type | guided drive |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 562063 GUIDED DRIVE
Strengths
•Drive with strokes
With precision adjustment of end positions
With pneumatic cushioning, adjustable PPV
With shock absorber, self-adjusting, progressive
With precision adjustment of end positions
With pneumatic cushioning, adjustable PPV
With shock absorber, self-adjusting, progressive
Applications
Clamping;Lifting;Stopping
Technical specifications
Attributes
| Type | guided drive |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 436.12 excl. VAT
/ Each
£ 523.34 incl. VAT
- Usually arrives within 14 working days