FESTO 156634 COMPACT CYLINDER ADVU-40-60-A-P-A

ADVU compact cylinder

See technical informationSee documents
References
Festo:ADVU-40-60-A-P-A
Rubix:106A6058
Manufacturer :156634
EAN:4052568118884
ADVU-40-60-A-P-A Compact cylinder
Technical specifications
Typecompact cylinder advu
Cylinder diameter40 mm
Cylinder stroke60 mm
See all Specifications
Documents

Product details : FESTO 156634 COMPACT CYLINDER ADVU-40-60-A-P-A


Single- or double-acting compact cylinder with wide a variety of mounting options

Strengths

  • 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Wide range of variants for customised applications
  • Piston rod with female or male thread
  • For position sensing

Technical specifications


Attributes
Logistic Weight806,9 g
Typecompact cylinder advu
Cylinder diameter40 mm
Cylinder stroke60 mm
Show UNSPSC/ECL@SS
£ 242.61 excl. VAT
/ Each
£ 291.13 incl. VAT
  • Delivery usually within ( 8 ) days