SMC CDQ2A80TF-50DCMZ AIR CYLINDER

Compact Cylinder

See technical information

References

SMC:CDQ2A80TF-50DCMZ
Rubix:108A4482
Manufacturer :00789626
brand logo

Technical specifications

Typesmc cdq2a80tf-50dcmz air cylinder
Cylinder diameter80 mm
Cylinder stroke50 mm

Product details : SMC CDQ2A80TF-50DCMZ AIR CYLINDER


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work

Strengths

•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable

Technical specifications


Attributes
Typesmc cdq2a80tf-50dcmz air cylinder
Cylinder diameter80 mm
Cylinder stroke50 mm
£ 167.42 excl. VAT
/ Each
£ 200.90 incl. VAT
  • Delivery usually within ( 7 ) days