FESTO 156556 COMPACT CYLINDER ADVU-50-50-P-A
ADVU compact cylinder
See technical informationSee documentsReferences
Festo:ADVU-50-50-P-A
Rubix:107A4521
Manufacturer :156556
EAN:4052568118204

Technical specifications
| Type | compact cylinder advu |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : FESTO 156556 COMPACT CYLINDER ADVU-50-50-P-A
Single- or double-acting compact cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x85x75 mm |
|---|---|
| Logistic Weight | 834,2 g |
| Type | compact cylinder advu |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 269.41 excl. VAT
/ Each
£ 323.29 incl. VAT
- Delivery usually within ( 8 ) days