FESTO 188209 SHORT-STROKE CYLINDER ADVC-32-5-I-P


ADVC short stroke cylinder

References
festo:ADVC-32-5-I-P
rubix:113A3561
manufacturer :188209
ean:4052568077938
ADVC-32-5-I-P Short stroke cylinder
brand logo
Technical specifications
TypeShort stroke cylinder ADVC
Cylinder diameter32 mm
Cylinder stroke5 mm
See all Specifications

Product details : FESTO 188209 SHORT-STROKE CYLINDER ADVC-32-5-I-P


Short stroke cylinder ADVC-32-5-I-P No facility for sensing, piston-rod end with female thread. Stroke=5 mm, Piston diameter=32 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistics dimensions (L x W x H)35x45x34 mm
Logistic Weight156,8 g
TypeShort stroke cylinder ADVC
Cylinder diameter32 mm
Cylinder stroke5 mm
Show UNSPSC/ECL@SS
£ 47.93 excl. VAT
/ Each
£ 57.52 incl. VAT