FESTO 156560 COMPACT CYLINDER ADVU-63-15-P-A
ADVU compact cylinder
See technical informationSee documentsReferences
Festo:ADVU-63-15-P-A
Rubix:113A2005
Manufacturer :156560
EAN:4052568118242

Technical specifications
| Type | compact cylinder advu |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : FESTO 156560 COMPACT CYLINDER ADVU-63-15-P-A
Single- or double-acting compact cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 126x96x116 mm |
|---|---|
| Logistic Weight | 1138 g |
| Type | compact cylinder advu |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
£ 286.25 excl. VAT
/ Each
£ 343.50 incl. VAT
- Delivery usually within ( 8 ) days