CAMOZZI SHORTSTROKE CYL-DBL ACTING-50 BORE-30 STROKE QP2A050A030
Shortstroke cyl-dbl
See technical informationReferences
Camozzi:QP2A050A030
Rubix:202A6554
Manufacturer :QP2A050A030


Technical specifications
| Type | camozzi shortstroke cyl-dbl acting-50 bore-30 stroke qp2a050a030 |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 30 mm |
Product details : CAMOZZI SHORTSTROKE CYL-DBL ACTING-50 BORE-30 STROKE QP2A050A030
Technical specifications
Attributes
| Type | camozzi shortstroke cyl-dbl acting-50 bore-30 stroke qp2a050a030 |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 128.58 excl. VAT
/ Each
£ 154.30 incl. VAT
- Usually arrives within 14 working days