FESTO 156648 COMPACT CYLINDER ADVU-63-25-A-P-A
ADVU compact cylinder
See technical informationSee documentsReferences
Festo:ADVU-63-25-A-P-A
Rubix:106A6256
Manufacturer :156648
EAN:4052568119027

Technical specifications
| Type | compact cylinder advu |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 156648 COMPACT CYLINDER ADVU-63-25-A-P-A
Single- or double-acting compact cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 107x92x92 mm |
|---|---|
| Logistic Weight | 1257,1 g |
| Type | compact cylinder advu |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 298.28 excl. VAT
/ Each
£ 357.94 incl. VAT
- Delivery usually within ( 8 ) days