FESTO 156563 COMPACT CYLINDER ADVU-63-30-P-A
ADVU compact cylinder
See technical informationSee documentsReferences
Festo:ADVU-63-30-P-A
Rubix:111A8303
Manufacturer :156563
EAN:4052568118273

Technical specifications
| Type | compact cylinder advu |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : FESTO 156563 COMPACT CYLINDER ADVU-63-30-P-A
Single- or double-acting compact cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88x88x93 mm |
|---|---|
| Logistic Weight | 1265 g |
| Type | compact cylinder advu |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 30 mm |
Show UNSPSC/ECL@SS
£ 304.30 excl. VAT
/ Each
£ 365.16 incl. VAT
- Delivery usually within ( 8 ) days