FESTO 383563 SET OF WEARING PARTS ADVU- 32-A-P-A S6
ADVU compact cylinder
See technical informationSee documentsReferences
Festo:383563
Rubix:115A8414
Manufacturer :383563
Documents
Product details : FESTO 383563 SET OF WEARING PARTS ADVU- 32-A-P-A S6
Single- or double-acting compact cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 6 mm |
Show UNSPSC/ECL@SS
£ 140.64 excl. VAT
/ Each
£ 168.77 incl. VAT
- Usually arrives within 14 working days
