References
SMC:ECDQ2B40-25DC
Rubix:2602191
Manufacturer :00052052

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 25 mm |
Product details : SMC ECDQ2B40-25DC AIR CYLINDER
Technical specifications
Attributes
| Logistic Weight | 393 g |
|---|---|
| Type | compact cylinder |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 77.53 excl. VAT
/ Each
£ 93.04 incl. VAT
- Delivery usually within ( 4 ) days