FESTO 156751 COMPACT CYLINDER ADVULQ-100-20-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-100-20-P-A
rubix:133A6551
manufacturer :156751
ean:4052568120047
ADVULQ-100-20-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter100 mm
Cylinder stroke20 mm
See all Specifications

Product details : FESTO 156751 COMPACT CYLINDER ADVULQ-100-20-P-A


Compact cylinder ADVULQ-100-20-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=20 mm, Piston diameter=100 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight2955,5 g
TypeCompact cylinder ADVULQ
Cylinder diameter100 mm
Cylinder stroke20 mm
Show UNSPSC/ECL@SS
£ 678.13 excl. VAT
/ Each
£ 813.76 incl. VAT