FESTO 156838 COMPACT CYLINDER ADVULQ-100-25-A-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-100-25-A-P-A
rubix:112A5597
manufacturer :156838
ean:4052568120917
ADVULQ-100-25-A-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter100 mm
Cylinder stroke25 mm
See all Specifications

Product details : FESTO 156838 COMPACT CYLINDER ADVULQ-100-25-A-P-A


Compact cylinder ADVULQ-100-25-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=25 mm, Piston diameter=100 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight3405 g
TypeCompact cylinder ADVULQ
Cylinder diameter100 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 688.91 excl. VAT
/ Each
£ 826.69 incl. VAT