FESTO 157087 COMPACT CYLINDER AEVULQ-25-25-A-P-A


AEVU compact cylinder

References
festo:AEVULQ-25-25-A-P-A
rubix:112A9632
manufacturer :157087
ean:4052568123130
AEVULQ-25-25-A-P-A Compact cylinder
brand logo
Technical specifications
Typecompact cylinder aevu
Cylinder diameter25 mm
Cylinder stroke25 mm
See all Specifications

Product details : FESTO 157087 COMPACT CYLINDER AEVULQ-25-25-A-P-A


Compact cylinder AEVULQ-25-25-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=25 mm, Piston diameter=25 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)

Technical specifications


Attributes
Logistic Weight280 g
Typecompact cylinder aevu
Cylinder diameter25 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 204.53 excl. VAT
/ Each
£ 245.44 incl. VAT