References
Festo:ADVULQ-100-80-A-P-A
Rubix:112A5602
Manufacturer :156843
EAN:4052568120962

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 80 mm |
Product details : FESTO 156843 COMPACT CYLINDER ADVULQ-100-80-A-P-A
Compact cylinder ADVULQ-100-80-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=80 mm, Piston diameter=100 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 3872 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
£ 807.32 excl. VAT
/ Each
£ 968.78 incl. VAT
- Usually arrives within 14 working days