SMC CRBU2W40-180S ROTARY ACTUATOR (WHITE BODY)


Rotary Actuators

References
smc:CRBU2W40-180S
rubix:110A8701
manufacturer :00033776
brand logo
brand logo
Technical specifications
TypeRotary Actuator
See all Specifications

Product details : SMC CRBU2W40-180S ROTARY ACTUATOR (WHITE BODY)


Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.

Strengths

•Rotary actuator, free-mounting type, CRBU2
Possible direct mounting from 3 directions
Possible direct mounting from 3 directions
Three styles of units available: switch,
angle adjusting, switch and angle adjusting
Available in single or double vane
Single vane type can rotate up to 270

Technical specifications


Attributes
Logistic Weight350 g
TypeRotary Actuator
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 161.19 excl. VAT
/ Each
£ 193.43 incl. VAT
  • Delivery usually within ( 29 ) days