FESTO 156675 COMPACT CYLINDER ADVULQ-12-20-P-A

ADVULQ compact cylinder

See technical information

References

Festo:ADVULQ-12-20-P-A
Rubix:110A0437
Manufacturer :156675
EAN:4052568119287
ADVULQ-12-20-P-A Compact cylinder

Technical specifications

Typecompact cylinder advulq
Cylinder diameter12 mm
Cylinder stroke20 mm
See all Specifications

Product details : FESTO 156675 COMPACT CYLINDER ADVULQ-12-20-P-A


Compact cylinder ADVULQ-12-20-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=20 mm, Piston diameter=12 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight117,97 g
Typecompact cylinder advulq
Cylinder diameter12 mm
Cylinder stroke20 mm
£ 161.34 excl. VAT
/ Each
£ 193.61 incl. VAT
  • Usually arrives within 14 working days