References
Festo:ADVULQ-16-20-P-A
Rubix:107A6212
Manufacturer :156682
EAN:4052568119355

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 20 mm |
Product details : FESTO 156682 COMPACT CYLINDER ADVULQ-16-20-P-A
Compact cylinder ADVULQ-16-20-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=20 mm, Piston diameter=16 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 117,64 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 168.03 excl. VAT
/ Each
£ 201.64 incl. VAT
- Usually arrives within 14 working days