FESTO 156762 COMPACT CYLINDER ADVULQ-12-25-A-P-A

ADVULQ compact cylinder

See technical information

References

Festo:ADVULQ-12-25-A-P-A
Rubix:106A4717
Manufacturer :156762
EAN:4052568120153
ADVULQ-12-25-A-P-A Compact cylinder

Technical specifications

Typecompact cylinder advulq
Cylinder diameter12 mm
Cylinder stroke25 mm
See all Specifications

Product details : FESTO 156762 COMPACT CYLINDER ADVULQ-12-25-A-P-A


Compact cylinder ADVULQ-12-25-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=25 mm, Piston diameter=12 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight132 g
Typecompact cylinder advulq
Cylinder diameter12 mm
Cylinder stroke25 mm
£ 162.56 excl. VAT
/ Each
£ 195.07 incl. VAT
  • Usually arrives within 14 working days