References
SMC:MGPM63-100A
Rubix:108A3665
Manufacturer :00005014

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : SMC MGPM63-100A GUIDED CYLINDER
The MGPM is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The carbon steel alloy slide bearing provides lateral stability protecting it from side load impacts, suitable for stopping applications.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 218x162x78 mm |
|---|---|
| Logistic Weight | 6849 g |
| Type | compact guide cylinder |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 100 mm |
Show UNSPSC/ECL@SS
£ 589.63 excl. VAT
/ Each
£ 707.56 incl. VAT
- Delivery usually within ( 29 ) days