FESTO 156677 COMPACT CYLINDER ADVULQ-12-30-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-12-30-P-A
rubix:112A2485
manufacturer :156677
ean:4052568119300
ADVULQ-12-30-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter12 mm
Cylinder stroke30 mm
See all Specifications

Product details : FESTO 156677 COMPACT CYLINDER ADVULQ-12-30-P-A


Compact cylinder ADVULQ-12-30-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=30 mm, Piston diameter=12 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight147,55 g
TypeCompact cylinder ADVULQ
Cylinder diameter12 mm
Cylinder stroke30 mm
Show UNSPSC/ECL@SS
£ 163.82 excl. VAT
/ Each
£ 196.58 incl. VAT