Compact Cylinder
Type | Compact Cylinder |
---|---|
Cylinder diameter | 50 mm |
Cylinder stroke | 40 mm |
Logistic Weight | 858 g |
---|---|
Type | Compact Cylinder |
Cylinder diameter | 50 mm |
Cylinder stroke | 40 mm |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Usually arrives within 14 working days