FESTO 156681 COMPACT CYLINDER ADVULQ-16-15-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-16-15-P-A
rubix:112A2488
manufacturer :156681
ean:4052568119348
ADVULQ-16-15-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter16 mm
Cylinder stroke15 mm
See all Specifications

Product details : FESTO 156681 COMPACT CYLINDER ADVULQ-16-15-P-A


Compact cylinder ADVULQ-16-15-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=15 mm, Piston diameter=16 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight110,6 g
TypeCompact cylinder ADVULQ
Cylinder diameter16 mm
Cylinder stroke15 mm
Show UNSPSC/ECL@SS
£ 166.49 excl. VAT
/ Each
£ 199.79 incl. VAT