References
SMC:CQSXB12-5D
Rubix:2601451
Manufacturer :00095650

Product details : SMC CQSXB12-5D AIR CYLINDER
The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.
•CQS, low friction type
•Mountings: basic, foot, front and rear flange, double clevis
•Bore sizes: 12, 16, 20, 25mm
•Strokes up to 50mm
•Auto switch capable
Magnet: None
Mounting: B [Through Hole, Both Ends Tapped (Standard)]
Bore Size: 12mm
Stroke: 5mm
Option: Standard (Rod End Female Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Mountings: basic, foot, front and rear flange, double clevis
•Bore sizes: 12, 16, 20, 25mm
•Strokes up to 50mm
•Auto switch capable
Magnet: None
Mounting: B [Through Hole, Both Ends Tapped (Standard)]
Bore Size: 12mm
Stroke: 5mm
Option: Standard (Rod End Female Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x26x25 mm |
|---|---|
| Logistic Weight | 39 g |
| Type | cqs |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
£ 38.35 excl. VAT
/ Each
£ 46.02 incl. VAT
- Delivery usually within ( 4 ) days