FESTO 156684 COMPACT CYLINDER ADVULQ-16-30-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-16-30-P-A
rubix:112A2490
manufacturer :156684
ean:4052568119379
ADVULQ-16-30-P-A Compact cylinder
brand logo
Technical specifications
Typecompact cylinder advulq
Cylinder diameter16 mm
Cylinder stroke30 mm
See all Specifications

Product details : FESTO 156684 COMPACT CYLINDER ADVULQ-16-30-P-A


Compact cylinder ADVULQ-16-30-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=30 mm, Piston diameter=16 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight146,33 g
Typecompact cylinder advulq
Cylinder diameter16 mm
Cylinder stroke30 mm
Show UNSPSC/ECL@SS
£ 171.21 excl. VAT
/ Each
£ 205.45 incl. VAT