FESTO 156775 COMPACT CYLINDER ADVULQ-20-20-A-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-20-20-A-P-A
rubix:106A5776
manufacturer :156775
ean:4052568120283
ADVULQ-20-20-A-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter20 mm
Cylinder stroke20 mm
See all Specifications

Product details : FESTO 156775 COMPACT CYLINDER ADVULQ-20-20-A-P-A


Compact cylinder ADVULQ-20-20-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=20 mm, Piston diameter=20 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight215,15 g
TypeCompact cylinder ADVULQ
Cylinder diameter20 mm
Cylinder stroke20 mm
Show UNSPSC/ECL@SS
£ 175.24 excl. VAT
/ Each
£ 210.29 incl. VAT