References
IMI Norgren:RM/192032/M/25
Rubix:112A2173
Manufacturer :RM/192032/M/25
Product details : NORGREN RM/192032/M/25 32MM DA VDMA COMPACT CYLINDER
Compact cylinder
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 181.74 excl. VAT
/ Each
£ 218.09 incl. VAT
- Usually arrives within 14 working days

