FESTO 156698 COMPACT CYLINDER ADVULQ-25-25-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-25-25-P-A
rubix:112A3416
manufacturer :156698
ean:4052568119515
ADVULQ-25-25-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter25 mm
Cylinder stroke25 mm
See all Specifications

Product details : FESTO 156698 COMPACT CYLINDER ADVULQ-25-25-P-A


Compact cylinder ADVULQ-25-25-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=25 mm, Piston diameter=25 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight251 g
TypeCompact cylinder ADVULQ
Cylinder diameter25 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 204.53 excl. VAT
/ Each
£ 245.44 incl. VAT