References
Festo:ADVULQ-25-5-A-P-A
Rubix:106A5780
Manufacturer :156780
EAN:4052568120337

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 5 mm |
Product details : FESTO 156780 COMPACT CYLINDER ADVULQ-25-5-A-P-A
Compact cylinder ADVULQ-25-5-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=5 mm, Piston diameter=25 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 215 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
£ 190.16 excl. VAT
/ Each
£ 228.19 incl. VAT
- Usually arrives within 14 working days