FESTO 526901 SHORT-STROKE CYLINDER ADVC-6-5-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-6-5-P-A
Rubix:112A5229
Manufacturer :526901
EAN:4052568084615

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : FESTO 526901 SHORT-STROKE CYLINDER ADVC-6-5-P-A
Short stroke cylinder ADVC-6-5-P-A Without thread on piston rod Stroke=5 mm, Piston diameter=6 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 16,45 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
£ 33.82 excl. VAT
/ Each
£ 40.58 incl. VAT
- Delivery date on request
Contact a branch