References
Festo:ADVULQ-32-50-P-A
Rubix:107A2595
Manufacturer :156709
EAN:4052568119621

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
Product details : FESTO 156709 COMPACT CYLINDER ADVULQ-32-50-P-A
Compact cylinder ADVULQ-32-50-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=50 mm, Piston diameter=32 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 528 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 262.12 excl. VAT
/ Each
£ 314.54 incl. VAT
- Usually arrives within 14 working days