References
SMC:CDQ2WB100TF-10DCZ
Rubix:110A0097
Manufacturer :00794804

Technical specifications
| Type | smc cdq2wb100tf-10dcz compact cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 10 mm |
Product details : SMC CDQ2WB100TF-10DCZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Lighter weight
Small auto switch
Reduction in labour for work
Reduction in labour for design
Small auto switch
Reduction in labour for work
Reduction in labour for design
Technical specifications
Attributes
| Type | smc cdq2wb100tf-10dcz compact cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 10 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy (hard anodised cylinder tube); carbon steel (hard chrome plated piston rod) |
| Reaming diameter | 44 mm |
Show UNSPSC/ECL@SS
£ 237.60 excl. VAT
/ Each
£ 285.12 incl. VAT
- Delivery usually within ( 7 ) days