References
Festo:ADVULQ-32-60-A-P-A
Rubix:112A3060
Manufacturer :156796
EAN:4052568120498

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 60 mm |
Product details : FESTO 156796 COMPACT CYLINDER ADVULQ-32-60-A-P-A
Compact cylinder ADVULQ-32-60-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=60 mm, Piston diameter=32 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x55x65 mm |
|---|---|
| Logistic Weight | 556 g |
| Type | compact cylinder advulq |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 60 mm |
Show UNSPSC/ECL@SS
£ 274.29 excl. VAT
/ Each
£ 329.15 incl. VAT
- Usually arrives within 14 working days