FESTO 156713 COMPACT CYLINDER ADVULQ-40-10-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-40-10-P-A
rubix:112A3425
manufacturer :156713
ean:4052568119669
ADVULQ-40-10-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter40 mm
Cylinder stroke10 mm
See all Specifications

Product details : FESTO 156713 COMPACT CYLINDER ADVULQ-40-10-P-A


Compact cylinder ADVULQ-40-10-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=10 mm, Piston diameter=40 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight495 g
TypeCompact cylinder ADVULQ
Cylinder diameter40 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 280.81 excl. VAT
/ Each
£ 336.97 incl. VAT