FESTO 536266 COMPACT CYLINDER ADN-25-50-I-P-A

Compact cylinder, double-acting ADN

See technical informationSee documents

References

Festo:ADN-25-50-I-P-A
Rubix:112A8388
Manufacturer :536266
EAN:4052568087708
ADN-25-50-I-P-A Compact cylinder

Technical specifications

Typecompact cylinder adn
Cylinder diameter25 mm
Cylinder stroke50 mm
See all Specifications

Documents

Product details : FESTO 536266 COMPACT CYLINDER ADN-25-50-I-P-A


ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance

Strengths

  • ISO 21287
  • Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Good running performance and long service life
  • Wide range of variants for customised applications
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable thanks to extended life cycle and easier repairs

Technical specifications


Attributes
Logistic Weight271,4 g
Typecompact cylinder adn
Cylinder diameter25 mm
Cylinder stroke50 mm
£ 65.54 excl. VAT
/ Each
£ 78.65 incl. VAT
  • Delivery usually within ( 2 ) days