FESTO 156803 COMPACT CYLINDER ADVULQ-40-30-A-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-40-30-A-P-A
rubix:112A1883
manufacturer :156803
ean:4052568120566
ADVULQ-40-30-A-P-A Compact cylinder
brand logo
Technical specifications
Typecompact cylinder advulq
Cylinder diameter40 mm
Cylinder stroke30 mm
See all Specifications

Product details : FESTO 156803 COMPACT CYLINDER ADVULQ-40-30-A-P-A


Compact cylinder ADVULQ-40-30-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=30 mm, Piston diameter=40 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight630 g
Typecompact cylinder advulq
Cylinder diameter40 mm
Cylinder stroke30 mm
Show UNSPSC/ECL@SS
£ 308.11 excl. VAT
/ Each
£ 369.73 incl. VAT