References
Camozzi:32F2A032A050
Rubix:202A8282
Manufacturer :32F2A032A050


Technical specifications
| Type | cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
Product details : CAMOZZI CYL-D.ACTING-32 BORE-50 STROKE-FEM ROD 32F2A032A050
Technical specifications
Attributes
| Type | cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 78.46 excl. VAT
/ Each
£ 94.15 incl. VAT
- Usually arrives within 14 working days