References
Festo:ADVULQ-50-15-P-A
Rubix:111A9433
Manufacturer :156723
EAN:4052568119768

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 15 mm |
Product details : FESTO 156723 COMPACT CYLINDER ADVULQ-50-15-P-A
Compact cylinder ADVULQ-50-15-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=15 mm, Piston diameter=50 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 680 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
£ 333.41 excl. VAT
/ Each
£ 400.09 incl. VAT
- Usually arrives within 14 working days