References
SMC:MGPM80TF-100
Rubix:109A5275
Manufacturer :00080068

Technical specifications
| Type | double acting (d/a) |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 100 mm |
Product details : SMC MGPM80TF-100 AIR CYLINDER
The MGPM is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The carbon steel alloy slide bearing provides lateral stability protecting it from side load impacts, suitable for stopping applications.
Technical specifications
Attributes
| Logistic Weight | 9520 g |
|---|---|
| Type | double acting (d/a) |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 100 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 645.80 excl. VAT
/ Each
£ 774.96 incl. VAT
- Delivery usually within ( 19 ) days