References
Festo:ADVULQ-50-25-A-P-A
Rubix:112A1889
Manufacturer :156811
EAN:4052568120641

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 25 mm |
Product details : FESTO 156811 COMPACT CYLINDER ADVULQ-50-25-A-P-A
Compact cylinder ADVULQ-50-25-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=25 mm, Piston diameter=50 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 789 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 348.85 excl. VAT
/ Each
£ 418.62 incl. VAT
- Usually arrives within 14 working days