References
Festo:DPDM-Q-16-25-PA
Rubix:390A7952
Manufacturer :4834264
EAN:4052568293185

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 4834264 COMPACT CYLINDER
Compact – shorter, lighter and can be screwed directly in different ways. Constant cushioning, with a non-rotating or through piston rod, single- or double-acting: exactly as you need.
Compact cylinder DPDM-Q-16-25-PA 4834264
Strengths
Mounting via through-holes and an internal thread
Compact design
Different piston rod variants
Compact design
Different piston rod variants
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 76.47 excl. VAT
/ Each
£ 91.76 incl. VAT
- Delivery usually within ( 2 ) days