References
Festo:ADVULQ-50-30-P-A
Rubix:113A5232
Manufacturer :156726
EAN:4052568119799

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 30 mm |
Product details : FESTO 156726 COMPACT CYLINDER ADVULQ-50-30-P-A
Compact cylinder ADVULQ-50-30-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=30 mm, Piston diameter=50 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 746 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 30 mm |
Show UNSPSC/ECL@SS
£ 356.54 excl. VAT
/ Each
£ 427.85 incl. VAT
- Usually arrives within 14 working days