FESTO 156693 COMPACT CYLINDER ADVULQ-20-50-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-20-50-P-A
rubix:112A3411
manufacturer :156693
ean:4052568119461
ADVULQ-20-50-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter20 mm
Cylinder stroke50 mm
See all Specifications

Product details : FESTO 156693 COMPACT CYLINDER ADVULQ-20-50-P-A


Compact cylinder ADVULQ-20-50-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=50 mm, Piston diameter=20 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight281 g
TypeCompact cylinder ADVULQ
Cylinder diameter20 mm
Cylinder stroke50 mm
Show UNSPSC/ECL@SS
£ 187.90 excl. VAT
/ Each
£ 225.48 incl. VAT