FESTO 156814 COMPACT CYLINDER ADVULQ-50-50-A-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-50-50-A-P-A
rubix:112A1892
manufacturer :156814
ean:4052568120672
ADVULQ-50-50-A-P-A Compact cylinder
brand logo
Technical specifications
Typecompact cylinder advulq
Cylinder diameter50 mm
Cylinder stroke50 mm
See all Specifications

Product details : FESTO 156814 COMPACT CYLINDER ADVULQ-50-50-A-P-A


Compact cylinder ADVULQ-50-50-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=50 mm, Piston diameter=50 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight958 g
Typecompact cylinder advulq
Cylinder diameter50 mm
Cylinder stroke50 mm
Show UNSPSC/ECL@SS
£ 387.43 excl. VAT
/ Each
£ 464.92 incl. VAT