FESTO 8076355 COMPACT CYLINDER

Compact cylinder, double-acting ADN-S

See technical information

References

Festo:ADN-S-25-25-I-P
Rubix:390A4871
Manufacturer :8076355
EAN:4052568460761
brand logo

Technical specifications

Typecompact cylinder adn-s-25-i-p
Cylinder diameter25 mm
Cylinder stroke25 mm

Product details : FESTO 8076355 COMPACT CYLINDER


Compact cylinders ADN-S are extremely small and light and deliver excellent performance with small movements due to the single-piece, compact housing

Strengths

  • Minimal installation space
  • Very lightweight
  • Ideal for small movements
  • Piston rod with female or male thread
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable in production thanks to reduced use of materials

Applications

Small Loads;Low Speeds;Small Cushioning Capacity

Technical specifications


Attributes
Typecompact cylinder adn-s-25-i-p
Cylinder diameter25 mm
Cylinder stroke25 mm
£ 45.14 excl. VAT
/ Each
£ 54.17 incl. VAT
  • Usually arrives within 14 working days