FESTO 156823 COMPACT CYLINDER ADVULQ-63-50-A-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-63-50-A-P-A
rubix:107A1678
manufacturer :156823
ean:4052568120764
ADVULQ-63-50-A-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter63 mm
Cylinder stroke50 mm
See all Specifications

Product details : FESTO 156823 COMPACT CYLINDER ADVULQ-63-50-A-P-A


Compact cylinder ADVULQ-63-50-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=50 mm, Piston diameter=63 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight1660 g
TypeCompact cylinder ADVULQ
Cylinder diameter63 mm
Cylinder stroke50 mm
Show UNSPSC/ECL@SS
£ 472.23 excl. VAT
/ Each
£ 566.68 incl. VAT