Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 8142772 COMPACT CYLINDER ADN-S-20-35-A-P-A-F1A
FESTO 8142772 COMPACT CYLINDER ADN-S-20-35-A-P-A-F1A
Compact cylinder, double-acting ADN-S
References
festo:
ADN-S-20-35-A-P-A-F1A
rubix:
263A6651
manufacturer :
8142772
ean:
4052568570972
Technical specifications
Type
Compact Cylinder
Cylinder stroke
35
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8142772 COMPACT CYLINDER ADN-S-20-35-A-P-A-F1A
Compact cylinders ADN-S are extremely small and light and deliver excellent performance with small movements due to the single-piece, compact housing
Strengths
Minimal installation space
Very lightweight
Ideal for small movements
Piston rod with female or male thread
For position sensing
Variants recommended for production systems for manufacturing lithium-ion batteries
Sustainable in production thanks to reduced use of materials
Applications
Small Loads;Low Speeds;Small Cushioning Capacity
Technical specifications
Attributes
Type
Compact Cylinder
Cylinder stroke
35
mm
Min. temperature
0
°C
Max. temperature
60
°C
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.57
excl. VAT
/
Each
£
69.08
incl. VAT
Delivery usually within (
41
) days
Select variants (415)
Add to cart
Check our products from related categories
SMC CDQ2KB12-20DC AIR CYLINDER
SMC CDQ2KA50TF-15DZ COMPACT CYLINDER
FESTO 156547 COMPACT CYLINDER ADVU-40-50-P-A
AVENTICS R422001454
FESTO 188215 SHORT-STROKE CYLINDER ADVC-32-10-A-P-A
FESTO 8076367 COMPACT CYLINDER
AVENTICS R422001212
SMC CDQ2WB160TF-250DCZ COMPACT CYLINDER
SMC CQ2A40TF-20DCZ COMPACT CYLINDER
SMC CDQ2B50TF-75DMZ AIR CYLINDER
SMC CDQ2WB140TF-150DCMZ COMPACT CYLINDER
SMC CDLQB25-45D-B COMPACT CYLINDER WITH LOCK
SMC CQ2A40TF-75DZ AIR CYLINDER
SMC MGQM100-50 GUIDED CYLINDER
FESTO 156613 COMPACT CYLINDER ADVU-25-30-A-P-A