FESTO 156741 COMPACT CYLINDER ADVULQ-80-15-P-A

ADVULQ compact cylinder

See technical information

References

Festo:ADVULQ-80-15-P-A
Rubix:111A9447
Manufacturer :156741
EAN:4052568119942
ADVULQ-80-15-P-A Compact cylinder

Technical specifications

Typecompact cylinder advulq
Cylinder diameter80 mm
Cylinder stroke15 mm
See all Specifications

Product details : FESTO 156741 COMPACT CYLINDER ADVULQ-80-15-P-A


Compact cylinder ADVULQ-80-15-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=15 mm, Piston diameter=80 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight1844 g
Typecompact cylinder advulq
Cylinder diameter80 mm
Cylinder stroke15 mm
£ 527.45 excl. VAT
/ Each
£ 632.94 incl. VAT
  • Usually arrives within 14 working days