FESTO 156828 COMPACT CYLINDER ADVULQ-80-20-A-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-80-20-A-P-A
rubix:112A5588
manufacturer :156828
ean:4052568120818
ADVULQ-80-20-A-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter80 mm
Cylinder stroke20 mm
See all Specifications

Product details : FESTO 156828 COMPACT CYLINDER ADVULQ-80-20-A-P-A


Compact cylinder ADVULQ-80-20-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=20 mm, Piston diameter=80 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight1901 g
TypeCompact cylinder ADVULQ
Cylinder diameter80 mm
Cylinder stroke20 mm
Show UNSPSC/ECL@SS
£ 536.89 excl. VAT
/ Each
£ 644.27 incl. VAT